Learn More
Econix™ Bio-bins™ Purple Paper Based Non-Sharps Cytotoxic/Cytostatic Waste Bio-Bin for Incineration Only
Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of your Cytotoxic and Cytostatic waste including single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin™ has a built-in temporary seal, absorbent mat and is waterproof.
Brand: Econix™ BEXBB5PL
Code : 04
Additional Details : Weight : 15.50000kg
Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
Non-Sharps Waste Container | |
5 L | |
Temporary and Permanent | |
Purple | |
160 mm | |
Non-sterile | |
Autoclavable |
Cardboard | |
UN3291 | |
Space efficient fold-flat | |
370 mm | |
100 Pk. | |
160 mm | |
For Cytotoxic and Cytostatic Waste |