missing translation for 'onlineSavingsMsg'
Learn More

Faster™ CytoFAST Elite 215 Class II Cytotoxic Drug and Microbiological Safety Cabinet

Product Code. 16153387
Click to view available options
Volume (Metric) Exhaust:
485 m3/hr.
This item is not returnable. View return policy

Product Code. 16153387

Brand: Faster™ F000217A0000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

CytoFAST Elite cabinets have been designed to guarantee personnel and environmental protection during applications such as preparation or handling of cytotoxic drugs, chemotherapeutics, and other agents likely to cause genetic alterations.

Ergonomic Design: The angled sloping (7°) front stratified safety glass sash provides optimum visibility of all objects placed in the interior workspace. The sash is electrically operated. Pressing the appropriate touch-sensitive keys will completely open or completely close down the sash. The standard sash height opening during work is set to 200 mm. Alternative sash height settings (250 to 160 mm) by the factory are possible upon request. The whole front of the safety cabinet – which includes the sash mechanism – can also be opened upwards, as it is hinged on the top to allow easy access for complete and effective cleaning and decontamination.

Real Laminar AirFlow: Frontal screen is sloped (7°) as well as the back side wall to convey a unidirectional pattern in air flow. As a consequence, the front and back panels are parallel one with the other and there is the real presence of Laminar AirFlow in the whole working area.

Innovative system of third bank H 14 HEPA/ULPA filtration beneath the working surface with increased space for operator's knees and comfort (>480 mm): the filters are conceived with the suitable size to be disposed in a standard 60 L waste bin according to the latest version of DIN 12980:2005-06 Standard.

Bag-Out System: Safe and easy H14 HEPA/ULPA filter replacement beneath the working surface for service technicians and environment protection according to DIN 12980:2005-06 Standard.

ECS™ Eco Controling System: The new ECS™ microprocessor employs the latest innovative methods of integrated management of all principal functions of ventilation and filtration - self-regulating all the main filtration and ventilation system components - compensating for declining pressure drops and restoring power balance. Combining the use of AC motor-blowers and certified low pressure-drop filters, the new ECS™ controlling system optimize power consumption, reducing CO2 emissions into the environment.

Anti Bacterial Coating: Exclusive Dupont™ ALESTA™ anti-bacterial 'Ag+ cations-based solution', capable to prevent microbial contamination of surfaces thereby inhibiting long term surface growth.


Inflatable gasketing is also available as an option to provide effective sealing of the internal workspace of the chamber for purposes of fumigation/sterilization and when gas-tight is needed.

Silent Operation: The TNT plenum, the structures of the electric motors of the fans fitted on their antivibration mounts and the software itself designed to provide optimum air handling characteristics guarantee quiet operation of this silent safety cabinet, with sound-pressure levels recorded way below the parameters specified in the current EN:12469 European Standard for Microbiological Safety Cabinets.

Protection grid: A protection grid made of AISI 304L stainless steel is provided inside the part behind the rear panel (where air flows), in order to avoid the tissue used during cleaning operations be sucked in the motor-blower causing the failure of the blower and other damages.

High Level Lighting: The safety glass side-windows with the ideal positioning and sizing of the light system provide the highest level of luminosity to the work area.

Easy handling and maintenance: The cabinet can pass through standard 800 mm wide door openings. In fact, the overall depth of the cabinet can be reduced to approximately 777 mm by removal of the rear panel. All service operations are available from the front of the cabinet. Despite the overall height, CytoFAST Elite have a demountable base stand of 255 mm. Without this stand the cabinet height is 1995 mm and can easily pass through doors of 2 meters height.

Automatic safety service connections for gas and vacuum and one (for size 209 and 212) or two (for size 215 and 218) electrical socket(s) fitted as standard in each size model.

Specifications

Certifications/Compliance EN 12469
Chamber Material Stainless Steel (316)
Width (Metric) Interior 1497 mm
Noise Level <55 dBA
Outlets 2
Power Consumption 280 W
Height (English) 92.32 in.
Sash Opening (Metric) 20 cm
Width (English) Exterior 65.16 in.
Volume (Metric) Exhaust 485 m3/hr.
Width (Metric) Exterior 1655 mm
Energy Consumption (Reduced Flow Mode) 280 W
Ports 6 x 19 mm
Height (Metric) 2345 mm
Width (English) Interior 58.94 in.
Energy Consumption (Operating Set Point) 280 W
Show More Show Less
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado