missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek Cytation C10 Confocal Imaging Reader
GREENER_CHOICE

Product Code. 17287919 Shop All Agilent BioTek Products
Click to view available options
Model:
C10MPHC2
C10MPW
C10MPWC
C10PHC2
C10PW
C10PWC
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 17287919

Brand: Agilent BioTek C10PWSN

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The BioTek Cytation C10 confocal imaging reader combines automated confocal and widefield microscopy with conventional multi-mode microplate reading. For Research Use Only. Not for use in diagnostic procedures.

The BioTek Cytation C10 confocal imaging reader combines automated confocal and widefield microscopy with conventional multi-mode microplate reading. The patented design gives exquisite resolution and optical sectioning capabilities for many sample types. Components include a Hamamatsu scientific CMOS (sCMOS) camera, Olympus objectives, and laser-based illumination, that deliver high-quality images.

Cytation C10 includes widefield fluorescence, brightfield and phase contrast optics. The variable bandwidth monochromator-based multi-mode plate reading is based on the proven design of the Agilent BioTek Synergy products. Environmental controls, 3D viewer, and Gen5 IVD software enable high-quality results for many applications in the clinical laboratory. The system delivers affordable confocal to every laboratory.

TRUSTED_SUSTAINABILITY

Specifications

Shaking Linear, Orbital, Double Orbital
CO2 Concentration Range 0 to 20%
O2 Concentration Range 1 to 19% with optional gas controller
Absorbance Range 230 to 999 nm
Accuracy <1% (at 3 OD)
Dynamic Range Absorbance: 0 to 4 OD; Fluorescence: 7 decades; Luminescence: >6 decades
Detection Method UV-Vis absorbance, Fluorescence intensity, Luminescence
Dispense Volume 5 to 1000 μL, 1 μL increments (optional with injectors)
Includes Sony CMOS camera; Phase contrast
Model C10PW
No. of Dispensers 2 Syringe Pumps (optional)
Plate Type Monochromator: 6- to 384-well plates; Imaging: 6- to 1536-well plates
Bandwidth 4 nm (230 to 285 nm), 8 nm (>285 nm)
Light Source Xenon Flash
Software Gen5 Microplate Reader and Imager Software included; Gen5 Secure for 21 CFR Part 11 compliance (option); Gen5 Image+ and Image Prime software available for full image analysis (option)
Temperature Range (Metric) 4-Zone incubation to 45°C with Condensation Control
Weight (English) 122 lb.
Weight (Metric) 53.3 kg
Width (English) 27 in.
Width (Metric) 68.6 cm
Certifications/Compliance CE and TUV marked. RoHS compliant.
Warranty 1 year
Electrical Requirements Instrument external 250 W, 24 VDC power supply
Frequency 50/60 Hz
Voltage 100/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.