Learn More
Agilent BioTek Cytation 7 Cell Imaging Multi-Mode Reader
Shop All Agilent BioTek Products

Description
BioTek Cytation 7 cell imaging multi-mode reader combines automated digital upright and inverted widefield microscopy with conventional multi-mode microplate reading. Cytation 7 includes continually variable bandpass monochromators for versatility and performance for general multi-mode plate reader applications
The inverted microscopy module provides sample visualization and the upright microscopy module with reflected light imaging enables even more applications, including ELISpot and fast slide scanning. Cytation 7 is controlled by Gen5 software, which combines ease-of-use with powerful processing and analysis capabilities.
Specifications
Specifications
| Type | Automated Microscope/Multi-Mode Microplate Reader |
| Shaking | Linear, Orbital, Double Orbital |
| Linearity | <1% from 0 to 3 OD |
| Sensitivity | Fluorescein 2.5 pM (0.25 fmol/well, 384-well plate) – top Fluorescein 4 pM (0.4 fmol/well, 384-well plate) – bottom; luminescence 20 amol ATP (flash) |
| Detection Method | Monochromator- based fluorescence intensity, luminescence and absorbance |
| Dispense Volume | 5 to 1000 μL, 1 μL increments |
| Includes | Upright microscope with 1x to 8x magnification; Inverted fluorescence microscope with wide field of view (WFOV) camera with up to 60x magnification |
| Model | CYT7UW |
| No. of Dispensers | 2 Syringe Pumps |
| Plate Type | Monochromator: 6- to 384-well plates; Imaging: 6- to 1536-well plates |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
