missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek Cytation 5 Cell Imaging Only Reader
GREENER_CHOICE

Product Code. 17287969 Shop All Agilent BioTek Products
missing translation for 'orderingAttributeHoverText'
Model:
CYT5PV
CYT5PW
CYT5V
CYT5W
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 17287969

missing translation for 'mfr': Agilent BioTek CYT5WSN

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Cytation 5 combines automated microscopy and conventional microplate detection in a configurable, upgradable platform. For Research Use Only. Not for use in diagnostic procedures.

Cytation 5 combines automated microscopy and conventional microplate detection in a configurable, upgradable platform. The microscopy module offers up to 60x magnification in fluorescence, brightfield, high contrast brightfield, color brightfield, and phase contrast to address many applications and workflows

The multi-mode detection modules include filter- and monochromator-based fluorescence detection, luminescence, and UV-Vis absorbance detection. Gen5 software provides complete control over all imaging and data capture, plus powerful image and data analysis.

TRUSTED_SUSTAINABILITY

Specifications

Type Cell Imaging Only Microplate Reader
Shaking Linear, Orbital, Double Orbital
Camera Sony CMOS, 16-bit Gray Scale, Standard or WFOV
CO2 Concentration Range 0 to 20%
Dynamic Range Absorbance: 0 to 4 OD; Fluorescence Intensity: 7 decades; Luminesence: >6 decades
For Use With (Equipment) BioStack and Third Party Automation Compatible; BioSpa 8 Automated Incubator Compatible
Contrast Methods Fluorescence, phase contrast, brightfield, high contrast brightfield, color brightfield and phase contrast
Includes Wide FOV camera; Fluorescence/brightfield/color brightfield imaging
Model CYT5W
Plate Type Monochromator: 6- to 384-well plates; Filters: 6-to 1536 well plates; Imaging: 6-to 1536 well plates
Objectives 1.25x, 2.5x (2.25x eff), 2.5x (2.75x eff), 4x, 10x, 20x, 40x, 60x
Software Compatibility Gen5 Microplate Reader and Imager Software included; Gen5 Image+ and Image Prime software available for full image analysis; Gen5 Secure for 21 CFR Part 11 compliance (option)
Temperature Range (Metric) 4-Zone incubation to 65°C with Condensation Control (±0.2°C at 37°C)
Depth (English) 20.2 in.
Depth (Metric) 51.4 cm
Height (English) 17.5 in.
Height (Metric) 44.5 cm
Weight (English) 80 lb.
Weight (Metric) 36.3 kg
Width (English) 16.4 in.
Width (Metric) 41.6 cm
Certifications/Compliance CE and TUV marked. RoHS compliant.
Wattage 250 W max.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.