missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cylindrical Weights

Product Code. 15833095 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
1 g
2 g
200 g
500 g
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
15833095 200 g Each
15419963 500 g Each
15670795 1 g Each
15681057 2 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15833095 Supplier Sartorius™ Supplier No. YCW523802
  • ONLINE EXCLUSIVE PRICE
    £213.00
    £206.00 / Pack of 1
    Save £7.00
    3% Off
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supplied in high-quality plastic cases that are suitable for use in clean rooms.

  • Tolerances comply with OIML R111-1
  • Non-magnetizable
  • Polished surface
  • Made of special stainless steel with a density of 7,950 kg/m³
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cylindrical Weight
Certifications/Compliance DAkkS calibration certificate
Classification F1
Material Stainless Steel
Case Material Plastic
Weight (Metric) 200 g
Density 7,950 kg/m³
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.