missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cylindrical Weight
Shop All Sartorius Products
Click to view available options
Weight (Metric):
5 g
10 g
100 g
500 g
1 kg
2 kg
5 kg
10 kg
Classification:
OIML E2
OIML F1
Unit Size:
Each
Description
- Individual weights from 1 g to 50 kg
- Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
- Density 8.0 g/cm3
- Packaging of the weights: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case
- From 1 kg an up, additionally supplied with gloves
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | DAkkS Certificate |
| Weight (English) | 1.98 lb. |
| Classification | OIML F1 |
| Material | Aluminum, Nickel Silver, Stainless Steel |
| Weight (Metric) | 500 g |
| Density | 8.0 g/cm3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction