missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Cylindrical Test Tubes

Product Code. 15907870
Change view
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Pack of 1800
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15907870 10 mL Pack of 1800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15907870 Supplier Kartell™ Supplier No. 8820100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tight screw cap

  • Sterile
  • PS (Polystyrene)
  • CE marked
  • IVD

Specifications

Capacity (Metric) 10 mL
Material Polystyrene
Quantity 1800/Pk.
Sterility Sterile
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.