missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Cylindrical Test Tube with Screw Cap, Polystyrene
Click to view available options
Capacity (Metric):
10 mL
15 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 700
Pack of 750
Description
- Test tubes are intended to contain blood and biological liquids to perform laboratory tests
Specifications
Specifications
| Closure Material | Polypropylene |
| Capacity (Metric) | 15 mL |
| Length (Metric) | 120 mm |
| Material | Polystyrene |
| Shape | Cylindrical |
| Disposable | Single-use |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Graduated | No |
| Closure Type | Screw Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction