missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ All-Purpose Cylindrical Stirring Bars
Description
Features rounded shape with smooth walls.
- PTFE-coated magnet
- Magnetic field causes stirring bar to spin very quickly
- Non-stick, non-reactive and hydrophobic
- Highly resistant to thermo-shock
- Suitable for foodstuff
Specifications
Specifications
| Description | Magnet PTFE Coated |
| Diameter (Metric) | 3 mm |
| Length (Metric) | 6 mm |
| Quantity | 10/Pk. |
| Shape | Cylinder, Sphere |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?