missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Hotplates and Stirrers
- Stirring Bars and Rods
- BRAND™ PTFE Magnetic Stirring Bars, Cylindrical Shape
BRAND™ PTFE Magnetic Stirring Bars, Cylindrical Shape
Product Code. 11844070 Shop All Brand Products
Change view
Click to view available options
Length (Metric):
2 mm
3 mm
5 mm
6 mm
8 mm
10 mm
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
80 mm
108 mm
159 mm
Diameter (Metric):
1.5 mm
2 mm
3 mm
4.5 mm
6 mm
8 mm
10 mm
27 mm
Unit Size:
Each
Pack of 10
25 product options available for selection
| Product Code. | Length (Metric) | Diameter (Metric) | unitSize |
|---|---|---|---|
| 11844070 | 5 mm | 2 mm | Pack of 10 |
| 12030922 | 8 mm | 1.5 mm | Pack of 10 |
| 11732513 | 10 mm | 3 mm | Pack of 10 |
| 10727671 | 108 mm | 27 mm | Each |
| 11854070 | 6 mm | 3 mm | Pack of 10 |
| 12020922 | 8 mm | 3 mm | Pack of 10 |
| 12010922 | 3 mm | 3 mm | Pack of 10 |
| 11854140 | 12 mm | 4.5 mm | Pack of 10 |
| 12040922 | 15 mm | 4.5 mm | Pack of 10 |
| 11804080 | 10 mm | 6 mm | Pack of 10 |
| 11758208 | 15 mm | 6 mm | Pack of 10 |
| 11752513 | 25 mm | 6 mm | Pack of 10 |
| 11833960 | 30 mm | 6 mm | Pack of 10 |
| 11762513 | 35 mm | 6 mm | Pack of 10 |
| 15704037 | 40 mm | 8 mm | Pack of 10 |
| 12050922 | 45 mm | 8 mm | Pack of 10 |
| 10094171 | 50 mm | 8 mm | Pack of 10 |
| 12060922 | 60 mm | 10 mm | Pack of 10 |
| 15714037 | 70 mm | 10 mm | Pack of 10 |
| 11864140 | 80 mm | 10 mm | Pack of 10 |
| 11894070 | 15 mm | 1.5 mm | Pack of 10 |
| 15221329 | 2 mm | 2 mm | Pack of 10 |
| 15601265 | 20 mm | 6 mm | Pack of 10 |
| 15241329 | 13 mm | 3 mm | Pack of 10 |
| 10019940 | 159 mm | 27 mm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
This item is not returnable.
View return policy
Product Code.
11844070
Supplier
BRAND™
Supplier No.
137102
Sample Preparation and Storage Essentials
Use promo code 27996
Use promo code 27996
In Stock
Log in to see stock.
Log in to see stock.
Add to basket
62.07 GBP valid until 2026-09-30
BEST PRICE on Promo! Use promo code "27996" to get your promotional price.
BEST PRICE on Promo! Use promo code "27996" to get your promotional price.
Add to basket
This item is not returnable.
View return policy
Description
- Manufactured from PTFE
- Rounded, smooth surface provides effective stirring action.
- Suitable for universal applications.
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 5 mm |
| Material | PTFE |
| Quantity | 10/Pk. |
| Shape | Cylinder |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?