missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Cylindrical Reaction Vessels with Thermostatic Jacket, Threaded

Product Code. 10648170
Change view
Click to view available options
Capacity (Metric):
2 L
3 L
5 L
6 L
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10648170 2 L Each
11522244 3 L Each
11542244 5 L Each
11552244 6 L Each
4 options
This item is not returnable. View return policy

Product Code. 10648170

Brand: Lenz Laborglasinstrumente™ 06010473

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cylindrical shape, with graduations

DURAN™ tubing, cylindrical shape with graduation and laboratory flange LF. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.

Specifications

Description DURAN™ Tubing
Capacity (Metric) 2 L
Material Duran Glass
Height (Metric) 265 mm
Includes Laboratory Flange 150
Product Type Reaction vessel
Shape Cylindrical
Bottom Shape Flat
Diameter (Metric) Outer 190 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.