missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE-Coated Rare Earth Core Stir Bars, Cylindrical

Use for significantly increased magnetic strength and resistance to demagnetization. Rare earth stir bars are easily identified by a chemically inert carbon black spot.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 16215741

  • £30.85 / Pack of 5
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Use rare earth magnets for significantly increased magnetic strength compared to those using AlNiCo magnets
  • Samarium-cobalt core is resistant to demagnetization
  • Identified by a chemically inert, carbon black spot
The high magnetic coupling power of rare earth stir bars may cause abrasion of the PTFE coating against the base of the container. When stirring arrays are used, as in multi-well plates, lateral interaction between stir bars may be observed.
Specifications

Specifications

8 mm
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Cylinder
PTFE encapsulated Samarium-Cobalt magnet core
2/Pk.
Yes
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers