missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Cylindrical Jars with Ribbed Cap
Manufactured from HDPE for optimum strength in a lightweight container. Kartell™ Cylindrical Jars with Ribbed Cap offer an economical jar with low environmental impact for powders, pastes and solids.
£31.01 - £164.09
Specifications
For Use With (Application) | Foodstuff, Powders, Solid Specimen, Creamy or Semisolid Substances, Crystals and Hygroscopic Substances |
---|---|
Includes | Insert and Ribbed Cap |
Material | HDPE |
Certifications/Compliance | CE and IVD, per EC Regulation 1935/2004, EC Regulation 10/2011 |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10739661
|
Kartell™
0156300 |
70 mL | 50 mm | ||||||
10254521
|
Kartell™
0156400 |
120 mL | 56 mm |
£117.00
Pack of 100 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
12543197
|
Kartell™
0156500 |
250 mL | 69 mm |
£138.29
Pack of 50 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
11959848
|
Kartell™
0156600 |
500 mL | 86 mm |
£164.09
Pack of 50 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
12368550
|
Kartell™
0156700 |
1000 mL | 111 mm |
£83.02
Pack of 20 |
In Stock
Log in to see stock. |
||||
10515241
|
Kartell™
0156900 |
1500 mL | 111 mm |
£31.01
Pack of 10 |
In Stock
Log in to see stock. |
||||
10253901
|
Kartell™
0156800 |
2000 mL | 111 mm |
£52.30
Pack of 10 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
Description
Manufactured from HDPE for optimum strength in a lightweight container. Kartell™ Cylindrical Jars with Ribbed Cap offer an economical jar with low environmental impact for powders, pastes and solids.
- Exceptionally wide mouth bottles with insert and cap
- Ribbed cap for improved grip
- Leakproof
- Suitable for foodstuff per Framework Regulation (EC) 1935/2004 and Commission Regulation (EU) 10/2011
Specifications
Foodstuff, Powders, Solid Specimen, Creamy or Semisolid Substances, Crystals and Hygroscopic Substances | |
HDPE | |
Yes | |
Ribbed |
Insert and Ribbed Cap | |
CE and IVD, per EC Regulation 1935/2004, EC Regulation 10/2011 | |
Wide |