missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Cylindrical Jars with Ribbed Cap

Product Code. 10515241
Change view
Click to view available options
Capacity (Metric):
70 mL
120 mL
250 mL
500 mL
1000 mL
1500 mL
2000 mL
Unit Size:
Pack of 10
Pack of 100
Pack of 20
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10515241 1500 mL Pack of 10
10739661 70 mL Pack of 100
10254521 120 mL Pack of 100
12543197 250 mL Pack of 50
11959848 500 mL Pack of 50
12368550 1000 mL Pack of 20
10253901 2000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10515241 Supplier Kartell™ Supplier No. 0156900
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from HDPE for optimum strength in a lightweight container. Kartell™ Cylindrical Jars with Ribbed Cap offer an economical jar with low environmental impact for powders, pastes and solids.

  • Exceptionally wide mouth bottles with insert and cap
  • Ribbed cap for improved grip
  • Leakproof
  • Suitable for foodstuff per Framework Regulation (EC) 1935/2004 and Commission Regulation (EU) 10/2011

Specifications

Capacity (Metric) 1500 mL
Diameter (Metric) Inner Neck 87 mm
For Use With (Application) Foodstuff, Powders, Solid Specimen, Creamy or Semisolid Substances, Crystals and Hygroscopic Substances
Includes Insert and Ribbed Cap
Material HDPE
No. per Pack 10 Pk.
Closure Included Yes
Mouth Wide
Height (Metric) 182 mm
Diameter (Metric) 111 mm
Closure Type Ribbed
Shape Round
Certifications/Compliance CE and IVD, per EC Regulation 1935/2004, EC Regulation 10/2011
Product Type Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.