missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Cylindrical Dropping Funnels with Glass Plug

Product Code. 10200891
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10200891 500 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10200891 Supplier Lenz Laborglasintrumente™ Supplier No. 04155814
  • ONLINE EXCLUSIVE PRICE
    £154.00
    £105.30 / Pack of 2
    Save £48.70
    31% Off
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cylindrical shaped dropping funnel with NS socket and NS cone

  • Solid glass plug
  • With screwthread retaining device
  • Scale (approx. volume / mL)
  • With inscription label
  • Material: borosilicate glass 3.3

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Cone Size NS 29/32
Graduated Yes
Includes Glass plug
Graduations 10 mL
Pore Size Bore 4.0 mm
Quantity 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.