missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cylinder Brush
Click to view available options
Length (Metric):
685 mm
Unit Size:
Pack of 10
Description
- Fan-shaped end
- Galvanised steel wire handle
Specifications
Specifications
| Product Type | Cylinder Brush |
| Bristle Material | Nylon |
| Handle Material | Steel Wire |
| Diameter (Metric) Bristle | 76 mm |
| Length (Metric) | 685 mm |
| Length (Metric) Brush | 170 mm |
| Quantity | 10 Pk. |
| Size | 76 x 170 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction