Learn More
Description
- Size- and charge-matched dyes enable co-migration of labeled samples within the gel
- Bright and highly sensitive dyes allow the use of the minimal labeling technique
- Minimal loss of signal during labeling, separation, and scanning
- No change in signal over wide pH range used during first-dimension (IEF) separation
- Discrete signal from each fluor with minimal cross-talk contributes to high accuracy
Contain 100nm each Cy3 and Cy5 saturation dyes sufficient for at least 12 labeling reactions, using as little as 5μg protein per reaction. 25-8009-84 contains an additional vial of Cy3 saturation dye (400nm) for labeling up to 500μg of protein in a preparative gel.
For applications where only small amounts of sample are available, for example, in Laser Capture Microdissection.
Specifications
Specifications
| Format | Solid |
| For Use With (Application) | For general 2D applications where sufficient amounts of sample are available |
| Quantity | 100 nM each of Cy3, Cy5 and Extra Cy3 (400 nm) for preparative gels |
| Product Type | Amersham CyDye DIGE Fluor Labeling Kit |
| Kit Contents | 100nM CyDye DIGE Fluor Cy3 saturation dye for analytical labeling, 100nM CyDye DIGE Fluor Cy5 saturation dye for analytical labeling, 400nM CyDye DIGE Fluor Cy3 saturation dye for preparative labeling |
| Content And Storage | -15°C to -30°C |
| Color | Green, Red |
Safety and Handling
- Danger
- Acute toxicity Category 3
- Skin sensitiser Category 1
- Respiratory sensitiser Category 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.