missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Cyclo Vu-Tight DI Liner (1/4-inch OD)
Click to view available options
Quantity:
5/Pk.
Each
Description
- Fits 0.32 and 0.53mm ID capillary columns (column ODs from 0.5 to 0.8mm)
- Slotted top prevents obstruction of carrier gas flow
- Operate in the direct injection mode
- Spiral bore prevents nonvolatile residue from contaminating the column
- Ideal for dirty samples
- O.D.: 0.25 in.
Specifications
Specifications
| Quantity | 5/Pk. |
| Product Type | Cyclo Vu-tight Direct Injection Liner |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | 0.32 and 0.53 mm I.D. Capillary Columns |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction