missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ CWF 13/5 Laboratory Chamber Furnace
Description
- Maximum operating temperature: 1300°C
- Parallel action door keeps heated surface away from the user
- Delayed start/process timer function as standard
- Hard wearing alumina element carrier, furnace entrance and hearth
- Energy efficient low thermal mass insulation
- Free radiating wire wound elements for optimum uniformity
- Easy access to elements, controls simplifies maintenance and servicing
Specifications
Specifications
| Analysis Time | Heat-up time: 75 min. |
| Capacity (Metric) | 5 L |
| Temperature (Metric) | 1300°C |
| Type | Laboratory Chamber Furnace |
| Power Consumption | 2400 w |
| Style | Thermocouple Type: R |
| Dimensions (D x W x H) Interior | 250 x 140 x 135 mm |
| Weight (Metric) | 30 |
| Wattage | 1000 w holding |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
