missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Cuvettes

Product Code. 30158490
Change view
Click to view available options
Capacity (Metric):
1.5 mL
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30158490 1.5 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158490 Supplier Heinz Herenz Supplier No. 1130202
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cuvettes, PS in styropor box.

  • Cuvettes
  • PS
  • In styropor box
  • Light path: 10 mm, 45 mm high
  • Semi-micro cuvettes
  • 1.5 mL

Specifications

Sterility Non-sterile
Type Macro Spectrophotometer Cuvette
Color transparent
Disposable Single-use
Capacity (Metric) 1.5 mL
Material Plastic
Path Length 10 mm
Wavelength Range 340 to 900 nm
Height (Metric) 45 mm
For Use With (Equipment) Cobas Mira, Mira S and Mira Plus Analyzers
Width (Metric) 12 mm
For Use With (Application) Spectrophotometry
Lightpath 10 mm
Shape Rectangle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.