missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QIAGEN Cutting Mat
For precise sample disc removal from FTA cards.
£5.40 - £16.20
Specifications
For Use With (Equipment) | Micro Punch |
---|---|
For Use With (Application) | Clean sample cuts from FTA/FTA™ Elute cards |
Product Type | Cuttting Mat |
Quantity | 1 Pk. |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15342805
|
QIAGEN
WB100088 |
Small (6.3 x 7.6 cm) |
£5.40
Each |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11323365
|
QIAGEN
WB100020 |
Large (15.2 x 20.3 cm) |
£16.20
Each |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The UniCore Cutting Mat ensures clean sample cuts from FTA/FTA Elute Cards and extends the life of the cutting tip of punch.
- The matt is are designed for repeated, extended use and can be cleaned with alcohol and is available in two formats.
Specifications
Micro Punch | |
Clean sample cuts from FTA/FTA™ Elute cards | |
Cuttting Mat | |
1 Pk. |