missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Cushion Flex™ Oil-Resistant Diamond Plate Anti-Fatigue Mat
Description
- The oil-resistant version of our bestselling anti-fatigue mat best known for its diamond plate top surface and high level of ergonomic comfort in both dynamic and stationary working positions
- A 12
- 7 mm thick worker platform offers maximum durability, comfort, and insulation from hard floors and vibrations
- 100% nitrile rubber compound is resistant to most industrial oils
- Slip resistance R10 according to DIN51130 and BG-rule BGR181
- Yellow bevelled edges on all four sides minimize risk of tripping and comply with OSHA code 1910-144
Specifications
Specifications
| Color | Black/Yellow |
| Length (English) | 6.9 ft. |
| Length (Metric) | 210 cm |
| Material | Nitrile Rubber |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 91 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?