missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Culture Tubes with Attached Dual Position Cap

Product Code. 31922798 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
14 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31922798 14 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 31922798 Supplier Globe Scientific Supplier No. 110178
Upgrade Your Laboratory Essentials with Globe Scientific
Use promo code 27959
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Tubes with dual position snap caps (LDPE) provide either aerobic or anaerobic storage of samples.

  • Material: Polypropylene (PP)
  • Withstand 3000rpm
  • Autoclavable and freezable
  • Tubes with dual position snap caps (LDPE) provide either aerobic or anaerobic storage of samples

Specifications

Closure Material Polyethylene
Closure Color Natural
Diameter (Metric) 17 mm
Product Type Culture Tube
Autoclavable Autoclavable (Without Cap)
Closure Type Snap Cap
Length (Metric) 100 mm
Material Polypropylene
Graduated No
Includes Dual Position Snap Cap
Sterility Sterile
Capacity (Metric) 14 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.