missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ MSU Precision Balance without Draft Shield

Product Code. 10257624 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
1.2 kg
1.5, 3, 6.2 kg
10.2 kg
12.2 kg
2.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
Readability:
10 mg
10, 20, 50 mg
100 mg
Model:
10202S
12201S
8201S
8202S
MSU1202S
MSU2202S
MSU4202S
MSU5201S
MSU6202P
MSU6202S
Stabilization Time:
≤0.8 sec.
0.8 sec.
1 sec.
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Stabilization Time unitSize
10257624 5.2 kg 10 mg MSU5201S 0.8 sec. Each
10369854 10.2 kg 10 mg 10202S ≤0.8 sec. Each
10799185 8.2 kg 10 mg 8202S ≤0.8 sec. Each
10094644 8.2 kg 100 mg 8201S ≤0.8 sec. Each
10349444 12.2 kg 100 mg 12201S ≤0.8 sec. Each
10136024 1.2 kg 10 mg MSU1202S 0.8 sec. Each
10516265 1.5, 3, 6.2 kg 10, 20, 50 mg MSU6202P 1 sec. Each
10636275 2.2 kg 10 mg MSU2202S 0.8 sec. Each
10115474 4.2 kg 10 mg MSU4202S 0.8 sec. Each
10739345 6.2 kg 10 mg MSU6202S 1 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10257624 Supplier Sartorius Supplier No. MSU5201S000D0

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combines classic key-operated control with the widest range of performance features and technologies. Sartorius Cubis™ MSU Precision Balance without Draft Shield is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.

MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.

  • Offers uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained for every single measurement
  • Q-Level motorized leveling function: provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
  • Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Can be quickly and easily disassembled and cleaned without compromising the unit
  • Protected against dust and water
  • Available with a stainless steel weigh pan without a draft shield
  • Supplied with a certificate of conformity to specifications
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

† According to United States Pharmacopeia Chapter 41.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Keys
Certifications/Compliance ISO, FDA/USP, GxP
Connection Type RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
Corner Load 20 mg
Capacity 5.2 kg
Display Type LCD
Readability 10 mg
Format Kilograms
For Use With (Application) Cubis™ now covers the entire range from the
Includes AC adapter, dust cover, manual
IP Rating IP54
Leveling Semi automatic
Linearity ≤100 mg
Material Die-cast Metal, Stainless Steel
Measurement Time ≤1 sec.
Min. Sample Weight 100 g
Model MSU5201S
Pan Shape Square
Repeatability ≤6 mg
Stabilization Time 0.8 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Test Load 2000 g
Type Precision Balance
Warranty 2 Years
Dimensions (D x W x H) 191 x 193 x 172 mm
Width (Metric) 193 mm
Width (Metric) Pan 20.6 cm
Height (Metric) 172 mm
Height (Metric) Chamber 172 mm
Depth (Metric) 191 mm
Depth (Metric) Pan 20.6 cm
Electrical Requirements 100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5%
Voltage 100/240 V
Wattage 7 w
Amperage 1 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.