missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ MSU Analytical Balances
Combines classic key-operated control with the widest range of performance features to provide a classic and universal weighing solution. Sartorius™ Cubis™ MSU Analytical Balances offers enhanced safety and reliability features, with a readability of 0.1mg.
£6209.00 - £7579.00
Specifications
Connection Type | RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS |
---|---|
Display Type | High-resolution Black and White, 5.7 in. Monochrom |
Format | Milligram |
For Use With (Application) | Cubis™ now covers the entire range from the |
IP Rating | IP 54 |
Product Code | Brand | Model | Capacity | Readability | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Includes | Price | Quantity & Availability | ||
10729335
|
Sartorius™
MSU324S-000-DU |
MSU324S | 320 g | 0.1 mg | Manual Analytic Draft Shield |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11818521
|
Sartorius™
MSU324S-0CE-DU |
MSU324S | 320 g | 0.1 mg | Manual Analytic Draft Shield and Certification |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11848521
|
Sartorius™
MSU124S-0CE-DU |
MSU124S | 120 g | 0.1 mg | Manual Analytic Draft Shield and Certification |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11828521
|
Sartorius™
MSU224S-0CE-DU |
MSU224S | 220 g | 0.1 mg | Manual Analytic Draft Shield and Certification |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10587025
|
Sartorius™
MSU324P-000-DU |
MSU324P | 80, 160, 320 g | 0.1, 0.2, 0.5 mg | Manual Analytic Draft Shield |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11838521
|
Sartorius™
MSU324P-0CE-DU |
MSU324P | 80, 160, 320 g | 0.1, 0.2, 0.5 mg | Manual Analytic Draft Shield and Certification |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
The MSU display and control unit has a classic style and universal applicability. The high resolution black and white graphical display is generously proportioned and its keys feature precise action. Communication ensured by three data interfaces included as standard equipment: Ethernet with implemented Web services, USB PC interface and a RS-232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth™, 9-pin RS232C PC and PS/2 interfaces. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Electrical supply 100-240V, 50/60Hz, a. c. adapter.- Tiltable and removable display and control unit
- Compensates for eccentric/off centre loading error
- Motorised draft shield
- Password protected
- Audit trail function
- GLP compliant
- Optional motorised levelling function
- Mass unit conversion
- Time controlled functions
- Second tare memory
Specifications
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
Milligram | |
IP 54 | |
<3 sec. | |
Square | |
5°C to 40°C | |
191 x 193 x 261 mm | |
85 mm | |
261 mm | |
85 mm | |
100/240 V | |
1 A |
High-resolution Black and White, 5.7 in. Monochrom | |
Cubis™ now covers the entire range from the | |
Assisted | |
100 mg | |
<1 sec. | |
Analytical Balance | |
193 mm | |
261 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |