missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The MSU display and control unit has a classic style and universal applicability. The high resolution black and white graphical display is generously proportioned and its keys feature precise action. Communication ensured by three data interfaces included as standard equipment: Ethernet with implemented Web services, USB PC interface and a RS-232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth™, 9-pin RS232C PC and PS/2 interfaces. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Electrical supply 100-240V, 50/60Hz, a. c. adapter.
- Tiltable and removable display and control unit
- Compensates for eccentric/off centre loading error
- Motorised draft shield
- Password protected
- Audit trail function
- GLP compliant
- Optional motorised levelling function
- Mass unit conversion
- Time controlled functions
- Second tare memory
Specifications
Specifications
| Automation Interface | MSU - Keys |
| Certifications/Compliance | ISO, FDA/USP, GxP |
| Connection Type | RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS |
| Corner Load | 0.2 mg |
| Description | Includes certificate of conformity with specs |
| Capacity | 60, 120, 220 g |
| Display Type | High-res Graphic, Black and White |
| Readability | 0.01, 0.02, 0.05 mg |
| Display Dimensions | 5.7 in. |
| Format | Grams |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?