missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ Series MSU125P Model Semi-micro Analytical Balances

Product Code. 11808531 Shop All Sartorius Products
Change view
Click to view available options
Includes:
Automatic Draft Shield with Ionizer
Automatic Draft Shield with Ionizer and Certificat
Manual Analytic Draft Shield
Manual Analytic Draft Shield and Certification
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
11808531 Automatic Draft Shield with Ionizer and Certificat Each
11898521 Manual Analytic Draft Shield and Certification Each
10460075 Automatic Draft Shield with Ionizer Each
11828501 Manual Analytic Draft Shield Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11808531 Supplier Sartorius™ Supplier No. MSU125P0CEDI

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combines classic key-operated control with the widest range of performance features

The MSU display and control unit has a classic style and universal applicability. The high resolution black and white graphical display is generously proportioned and its keys feature precise action. Communication ensured by three data interfaces included as standard equipment: Ethernet with implemented Web services, USB PC interface and a RS-232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth™, 9-pin RS232C PC and PS/2 interfaces. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Electrical supply 100-240V, 50/60Hz, a. c. adapter.
  • Tiltable and removable display and control unit
  • Compensates for eccentric/off centre loading error
  • Motorised draft shield
  • Password protected
  • Audit trail function
  • GLP compliant
  • Optional motorised levelling function
  • Mass unit conversion
  • Time controlled functions
  • Second tare memory
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO; FDA/USP; GxP; Verified
Connection Type RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
Corner Load 0.15 mg
Capacity 60, 120 g
Display Type High-resolution Black and White, 5.7 in. Monochrom
Readability 0.01, 0.1 mg
Format Grams
For Use With (Application) Cubis™ now covers the entire range from the
Includes Automatic Draft Shield with Ionizer and Certificat
IP Rating IP54
Leveling Assisted
Linearity ≤±0.15 mg
Measurement Time ≤6 sec.
Min. Sample Weight 30 mg
Model MSU125P
Pan Shape Square
Repeatability ≤±0 to 60 g: 0.015 mg, 60 to 120 g: 0.06 mg
Stabilization Time ≤2 sec.
Temperature Range (Metric) 5°C to 40°C
Test Load 50 g
Type Semi-micro Analytical Balance
Dimensions (D x W x H) 154 x 192 x 250 mm
Width (Metric) 192 mm
Width (Metric) Pan 85 mm
Height (Metric) 250 mm
Height (Metric) Chamber 261 mm
Height (Metric) Pan 85 mm
Depth (Metric) 154 mm
Depth (Metric) Pan 85 mm
Electrical Requirements 100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5%
Voltage 100/240 V
Wattage 7 w
Amperage 1 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.