missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSE225S Model Semi-micro Analytical Balances
Pure and Simple Weighing
Brand: Sartorius™ MSE225S-000-DI
Code : NEW
Additional Details : Weight : 0.80000kg
Specifications
ISO, FDA/USP, GxP | |
0.15 mg | |
LCD, Black and White | |
Grams | |
Automatic Draft Shield with Ionizer | |
Assisted | |
≤6 sec. | |
MSE225S | |
0 to 60 g: 0.015, 60 to 120 g: 0.025 mg | |
5°C to 40°C | |
Semi-micro Analytical Balance | |
192 mm | |
250 mm | |
154 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
220 g | |
0.01 mg | |
Cubis™ now covers the entire range from the | |
IP 54 | |
≤0.1 mg | |
20 mg | |
Square | |
≤2 sec. | |
100 g | |
154 x 192 x 250 mm | |
85 mm | |
261 mm | |
85 mm | |
100/240 V | |
1 A |