missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ Series MSE2202S Model Precision Balances

Pure and Simple Weighing

Brand:  Sartorius™ MSE2202S-000-D0

Code : 18

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 10676865

  • £3350.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

The MSE display and control unit offer plain weighing functions, while ensuring top level performance and maximum ease of use. The high contrast, backlit LCD, user guidance in plain language, and logically arranged precise-action keys form the ideal basis for operators who want the highest possible weighing accuracy. Do not require complex capabilities for weighing processes or data administration. Electrical supply 100-240V, 50/60Hz, a. c. adapter.
  • Removable display and control unit
  • Basic support for use in QM systems
  • ISOCAL: Fully automatic calibration adjustment function
  • GLP-compliant record
  • Standard laboratory applications program software
Specifications

Specifications

2.2 kg
1 A
20mg
191mm
10 mg
172mm
54
≤20mg
≤7mg
10g
5 to 40°C
100/240V
193mm
Cubis™ now covers the entire range from the
Kilograms
191 x 193 x 172mm
Precision Balances
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
ISO, FDA/USP, GxP
206mm
172mm
50/60Hz
Assisted
≤1 sec.
MSE2202S
0.8 sec.
1000g
7w
206mm
100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5%
Square
Liquid crystal display, black and white
Videos
Documentation

Technical Documents

View accessory products