missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Integrated climate sensors for recording all data relevant for determining measurement uncertainty
- Fast measurement cycles
- Color touch screen for fast and simple configuration of parameters and workflows
- External sensor-equipped climate module for recording the temperature, humidity and air pressure
- Filters for optimal adaptation of the mass comparator to ambient conditions
- Monolithic weighing technology
- Eccentric (off-center) load compensation for easy loading of weights without automatic centering
- Additional applications for density determination, statistics and individual identifiers are integrated as standard programs
- Built-in SD card slot for storage and transfer of all data and settings
- Graphical level indicator for interactive user guidance during levelling
- Easy logging of reference weight data
- Continuous weighing range display – any weight between 0 g and the maximum capacity of 41 g can be displayed
- USB, RS-232C and Ethernet interface ports to integrate the mass comparator into networks or to enable it to communicate with external software via third-party protocols, standardized communication protocols or Web services
Specifications
Specifications
| Automation Interface | RS232C, USB, LAN |
| Connection Type | USB |
| Capacity | 41 kg |
| Display Type | Continuous Digital |
| Readability | 1 mg |
| Linearity | 20 mg |
| Min. Sample Weight | 0 g |
| Repeatability | 2 mg, optimal |
| Stabilization Time | 5 s |
| Temperature Range (Metric) | 10°C to 30°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?