missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III Micro Balance, 10.1 g, Non-Verified, Global, Standard Version

Product Code. 31932737 Shop All Sartorius Products
Change view
Click to view available options
Readability:
0.001 mg
Capacity:
10.1 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity Unit Size
31932737 0.001 mg 10.1 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932737 Supplier Sartorius Supplier No. CUB10.6S1S0A
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-precision micro balance designed for ultra-sensitive weighing applications in laboratory and research environments.

  • Cubis III electronic micro balance with 7 in.
  • color TFT touch display
  • Actual scale division (d) 0.001 mg, nominal maximum load (Max) 10.1 g
  • Automatic round glass draft shield
  • Standard version non-verified, all units
  • Cables with plug types for EU, UK, Switzerland and Italy included
TRUSTED_SUSTAINABILITY

Specifications

Capacity 10.1 g
Display Type Color TFT Touchscreen
Readability 0.001 mg
Type Micro Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.