missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M), or gesture sensor (optional) learning capability
Specifications
21 CFR PART 11 17025 USP 41 | |
220 g | |
0.01 mg | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
2 sec. | |
100/240 V ±10% |
D-sub connector, 9-pin | |
Color Touchscreen | |
Balance and internal calibration | |
Draft shield A: Motorized | |
Semi-micro Balance | |
50/60 Hz |