missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision (3-place) Balance, MCA User Interface
GREENER_CHOICEBIOPHARMA

Product Code. 16310718 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
1200 g
150 g, 300 g, 620 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Model:
Draft shield U: Manual glass
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Includes Model unitSize
16310718 1200 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass Each
16320718 150 g, 300 g, 620 g Balance, Accessories, Power supply, Manual, Factory test report Draft shield U: Manual glass Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16310718 Supplier Sartorius Supplier No. MCA1203S2S00U
Add to basket
Add to basket
This item is not returnable. View return policy

Cubis™ II Precision (3-Place) Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M) or gesture sensor (optional), learning capability

Warranty

10-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 1200 g
Display Type Color Touchscreen
Readability 1 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield U: Manual glass
Stabilization Time 1 sec
Type Precision Balance
Warranty 10 years
Length (Metric) 470 mm
Width (Metric) 240 mm
Height (Metric) 122/284/373 mm
Weight (Metric) 6.7/8.3/10.2/11 kg
Voltage 100/240 V
Frequency 50/60 Hz (± 5%)
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.