missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision (2-place) Balance, MCE User Interface
BIOPHARMA

Product Code. 16203282 Shop All Sartorius Products
Click to view available options
Capacity:
1.5 kg, 3 kg, 6.2 kg
2.2 kg
4.2 kg
4.2 kg, 32.2 kg
6.2 kg
8.2 kg
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
missing translation for 'unitSize'
1 unit
Each
This item is not returnable. View return policy

Product Code. 16203282

missing translation for 'mfr': Sartorius MCE4202S0S00

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cubis™ II Precision (2-Place) Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Services

10-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 4.2 kg
Display Type TFT Touchscreen
Readability 0.01 g
Includes Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Linearity ±6 mg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model No draft shield
Repeatability ±4 mg
Stabilization Time 1 sec
Type Precision Balance
Warranty 10 years
Length (Metric) 425 mm
Width (Metric) 240 mm
Height (Metric) 95 mm
Weight (Metric) 5.4 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Frequency 50/60 Hz (± 5%)
Legal for Trade Class II
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.