missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision (2-place) Balance, MCA User Interface

Product Code. 17700739 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
1.5 kg, 3 kg, 6.2 kg
14.2 kg
2.2 kg
4.2 kg
4.2 kg, 32.2 kg
6.2 kg
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Balance, Accessories, Power supply, Manual, Factory test report; QP99 software
Unit Size:
1 unit
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Includes Unit Size
17700739 14.2 kg Balance, Accessories, Power supply, Manual, Factory test report Each
16413485 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report Each
16283192 2.2 kg Balance, Accessories, Power supply, Manual, Factory test report; QP99 software 1 unit
16263222 4.2 kg Balance, Accessories, Power supply, Manual, Factory test report; QP99 software 1 unit
16326765 6.2 kg Balance, Accessories, Power supply, Manual, Factory test report Each
17338342 1.5 kg, 3 kg, 6.2 kg Balance, Accessories, Power supply, Manual, Factory test report Each
16203242 6.2 kg Balance, Accessories, Power supply, Manual, Factory test report; QP99 software 1 unit
16283212 4.2 kg, 32.2 kg Balance, Accessories, Power supply, Manual, Factory test report; QP99 software Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17700739 Supplier Sartorius Supplier No. MCA14202S2S000
  • ONLINE EXCLUSIVE PRICE
    £10840.00
    £10650.00 / Pack of 1
    Save £190.00
    1% Off
Estimated Shipment: 20-11-2026
Add to basket
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor

    (draft shield M) or gesture sensor (optional), learning capability

Garanti

10-year warranty

TRUSTED_SUSTAINABILITY

Specifikationer

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 14.2 kg
Display Type Color TFT Touchscreen
Readability 0.01 g
Includes Balance, Accessories, Power supply, Manual, Factory test report
Leveling Automation motorized
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Measurement Time 1.5 sec.
Model No draft shield
Stabilization Time 0.8 sec.
Temperature Range (Metric) 0°C to +40°C
Type Precision Balance
Warranty 10 years
Length (Metric) 470 mm
Width (Metric) 240 mm
Height (Metric) 95 mm
Weight (Metric) 5.4 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Amperage 1.0 A
Frequency 50/60 Hz (± 5%)
Legal for Trade Class II
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.