missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Leading performance.
- Monolithical weighing system, integrated climate sensors, individual sample holders
- Error-free operation.
- Individual QApp workflows, motorized auto-leveling
- The modular weighing system Cubis™ II can be individually configured from different components.
Specifications
Specifications
| Connection Type | D-sub connector, 9-pin |
| Description | MCE Display with factory-installed essential weighing applications |
| Capacity | 8200 g |
| Display Type | Color Touchscreen |
| Readability | 10 mg |
| Material | Die-cast Aluminum, Plastic, Optiwhite Float Glass and Stainless Steel |
| Model | Cubis II MTS Balance |
| Stabilization Time | 1 second |
| Type | Balance |
| Electrical Requirements | 00 to 240 VAC (±10%) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
