missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Micro Lab Balance

Offers readability of 1 μg and a maximum capacity between 3.1 g and 10.1 g. Used to determine the exact weight of very small sample quantities.

Brand:  Sartorius MCA3.6P-2S00-F QP99


Additional Details : Weight : 9.30000kg

 View more versions of this product

Product Code. 16484415

  • £25690.00 / Each
Estimated Shipment: 01-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The New Generation of Modular Premium Laboratory Balances

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.

All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

Specifications

Specifications

Balance with Type Approval Certificate for China
Color Touchscreen
Internal Calibration
5 sec.
33 mm
1.1 g, 2.1 g, 3.1 g
0.001 mg, 0.002 mg, 0.005 mg
Balance with Draft Shield F
Microbalance
100/240 V (± 10%), 50/60 Hz, 1.0 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers