missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II High-Capacity Micro Balance, 66S
Shop All Sartorius Products

missing translation for 'orderingAttributeHoverText'
Model:
MCA66S-3CEU-D
MCA66S-3CEU-D HWL
MCA66S-3CEU-D QP1
MCA66S-3CEU-D QP1 HWL
MCA66S-3CEU-D QP99
MCA66S-3S00-D
MCA66S-3S00-D HWL
MCA66S-3S00-D QP1
MCA66S-3S00-D QP1 HWL
MCE66S-3CEU-D
MCE66S-3CEU-D HWL
MCE66S-3S00-D
MCE66S-3S00-D HWL
missing translation for 'unitSize'
Each
Description
- Ultra-high resolution with up to 61 million weighing steps (digits).
- End-to-end data integrity.
- 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
- Cleanability, part of compliance.
- Error-free operation.
- Individual QApp workflows, motorized auto-leveling.
- Allow upgrades for hardware features like automated draft shields or built-in ionizer.
- Optional inner draft shield for best weighing performance.
Specifications
Specifications
| Automation Interface | MCE |
| Capacity | 61 g |
| Display Type | Color Touchscreen |
| Readability | 0.001 mg |
| Includes | 66S Weighing Module |
| Model | MCE66S-3CEU-D HWL |
| Stabilization Time | 3.5 sec. |
| Type | Balance |
| Width (English) | 9.4 in. |
| Width (Metric) | 240 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction