missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II High-Capacity Micro Balance, 66P
GREENER_CHOICE

Product Code. p-200007398 Shop All Sartorius Products
Click to view available options
Model:
MCA66P-3CEU-D
MCA66P-3CEU-D HWL
MCA66P-3CEU-D QP1
MCA66P-3CEU-D QP1 HWL
MCA66P-3CEU-D QP99
MCA66P-3S00-D
MCA66P-3S00-D HWL
MCA66P-3S00-D QP1
MCA66P-3S00-D QP1 HWL
MCE66P-3CEU-D
MCE66P-3CEU-D HWL
MCE66P-3S00-D
MCE66P-3S00-D HWL
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17967410

Brand: Sartorius MCA66P3CEUD

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.

  • Ultra-high resolution with up to 61 million weighing steps (digits).
  • End-to-end data integrity.
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
  • Cleanability, part of compliance.
  • Error-free operation.
  • Individual QApp workflows, motorized auto-leveling.
  • Allow upgrades for hardware features like automated draft shields or built-in ionizer.
  • Optional inner draft shield for best weighing performance.
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface MCA
Capacity 12, 61 g
Display Type Color Touchscreen
Readability 0.001, 0.01 mg
Includes 66P Weighing Module
Model MCA66P-3CEU-D
Stabilization Time 3.5, 2.5 sec.
Temperature Range (English) 3.5, 2.5 s
Temperature Range (Metric) 3.5, 2.5 s
Test Load 3.5, 2.5 s
Type Balance
Width (English) 9.4 in.
Width (Metric) 240 mm
Height (English) 11.9 in.
Height (Metric) 302 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.