Learn More
Description
The New Generation of Modular Premium Laboratory Balances
Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.
All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
Specifications
Specifications
| Certifications/Compliance | Balance with Type Approval Certificate for China |
| Connection Type | D-sub connector, 9-pin |
| Capacity | 80 g, 160 g, 320 g |
| Display Type | Color Touchscreen |
| Readability | 0.1 mg, 0.2 mg, 0.5 mg |
| Includes | Internal Calibration |
| Material | Aluminum, Plastic PBT, Optiwhite Float Glass, and Stainless Steel |
| Model | Balance with Draft Shield I |
| Stabilization Time | 1 sec. |
| Type | Analytical Balance |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
