missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Analytical Balance, MCE User Interface
Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity
Brand: Sartorius MCE224SU-S00
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1 to 9 pin RS 232 connection, 1 ethernet port | |
220 g | |
0.1 mg | |
± 0.13 mg | |
MCE224SUS00 | |
1 sec. | |
10 years | |
425 mm | |
373 mm | |
120/240 V |
Without Draft Shield | |
Color TFT Touchscreen | |
Balance, Accessories, Power supply, Manual, Factory test report; QP99 App Package | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
± 0.05 mg | |
Cubis™ II Analytical Balance | |
Analytical | |
240 mm | |
8.2, 10 kg | |
100/240 V ±10% |