missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Efficiency for Time Savings - Coverslip hundreds of slides per hour with self-cleaning dispensing needle
- Change to different sizes and styles of coverslips quickly and easily for versatility
- User Safety - Load and unload slide racks without opening the coverslipper cover
- Internal vapor extraction system with permanent air-flow avoids user exposure
- Intergrated charcoal filtration
- Tool-free cleaning and maintenance
- Compact Form - Designed to fit almost any lab space with a 30 inch or larger hood space
Specifications
Specifications
| Description | Automated Coverslipper |
| Dimensions (L x W x H) | 45 x 46 x 35.5 cm (17.7 x 18.1 x 14 in.) |
| Weight (English) | 44.1 lb. |
| Weight (Metric) | 20 kg |
| Frequency | 50/60 Hz |
| Voltage | 100/240 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
