missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ CTC PAL HPLC Fixed Needle Autosampler Syringe
Click to view available options
Volume (Metric):
25 μL
100 μL
500 μL
Model:
100F-CTC-GT-LC
100F-CTC-GT-LC(0.4)
25F-CTC-GT-LC
500F-CTC-GT-LC(0.4)
Unit Size:
Each
Description
- High temperature syringes for headspace application with temperatures up to 150°C
- PTFE plunger seal option for smooth, leak free operation - suitable for both liquid and gas samples, with replaceable plungers
- Specifications of the syringes are exactly matched to CTC holders to ensure proper fit and reliable functioning
Specifications
Specifications
| Needle Gauge | 22 G |
| Diameter (Metric) Outer | 0.72 mm |
| Diameter (Metric) Outer Needle | 0.72 mm |
| Product Type | Gastight |
| Model | 500F-CTC-GT-LC(0.4) |
| Volume (Metric) | 500 μL |
| Length (Metric) Needle | 51 mm |
| Needle Point Style | LC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction