missing translation for 'onlineSavingsMsg'
Learn More

Huber CT50 Single OLÉ

Product Code. 17457673
Change view
Click to view available options
Temperature (Metric) Range:
-50°C to 50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Range Unit Size
17457673 -50°C to 50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17457673 Supplier Huber Supplier No. 3045.0003.98
 Restricted Item
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CT50 Single OLÉ cold trap can be connected to rotary evaporators or any other application requiring low temperatures for solvent recovery.

  • CT50 Single OLÉ Cold Trap
  • Temperature range: -50 to 50 °C
  • Cool down rate from 20°C to -45°C >= 2.5 min
  • Cool down rate from 20°C to -50°C >= 4 min
  • Power supply: 220/240 V 1~/2~ 50/60 Hz
  • With natural refrigerant
  • RS232/serial with the LAI commands G,v,L (SpyLight compatible)

Specifications

Material Stainless Steel
Type Cold Trap
Temperature (Metric) Range -50°C to 50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.