missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco CT-Series Freeze Dryer, 8-Port Manifold - Standard Refrigerant
Shop All Labconco Corporation Products

Description
- Strong, durable exterior made with brushed stainless steel and powder-coated steel
- Lighted temperature graph with end-point indication, with an operating temperature down to -40°C
- Uses an HCFC-free refrigerant system (more eco-friendly)
- Includes a 4-liter stainless-steel collector
- Comes with either an acrylic lid (for -50°C models only) or a stainless-steel lid
- The lid includes two quick-disconnect fittings for easy connection to a CentriVap Concentrator
- Stainless-steel drain port with a corrosion-resistant nylon valve for easy draining and long life
- Eco-cool natural refrigerant is available on select models
- -50°C models use a 1/3 hp compressor and can reach -50°C in under 30 minutes
- -84°C models use two 1/3 hp compressors and can reach -84°C in under 40 minutes
- -105°C models use two 1/3 hp compressors and can reach -105°C in under 40 minutes
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 4 L |
| Sublimation Rate | Variable |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -84°C |
| Refrigerant | Standard Refrigerant |
| Material | Powder-coated Steel |
| Plug Type | All except North America |
| Voltage | 230 V |
Vacuum pump with a displacement of at least 98 liters/minute, freeze dry glassware and adapters are required (not included).
Product Title
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?