missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ CSF6 Filtration Units
BIOPHARMA

Product Code. 15339484 Shop All Velp Products
Click to view available options
Electrical Requirements:
230 V 60 Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15339484

Brand: Velp Scientifica™ F30430210

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the final filtration and washing phase defined in the enzymatic method for dietary fiber extraction. Velp Scientifica™ CSF6 Filtration Units can handle single or multiple sample processing.

  • Short filtration time - under 20 minutes, even for 6 samples
  • Pump to speed up filtration process and washing
  • Unclog crucibles with air pump to improve filtration quality
  • Electronic setting of counter pressure

Specifications

Product Type Filtration Unit
Capacity (Metric) 150 mL
Material Stainless Steel
For Use With (Application) Final filtration and washing phase defined in the enzymatic method for dietary fiber extraction
Quantity 1 Ea.
Height (Metric) 420 mm
Width (Metric) 750 mm
Weight (Metric) 28 kg
Electrical Requirements 230 V 60 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.