missing translation for 'onlineSavingsMsg'
Learn More

BD Biosciences™ CS&T RUO Beads

Product Code. 15849991
Change view
Click to view available options
No. of Tests:
150 Tests
50 Tests
Unit Size:
150 tests
50 tests
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Tests unitSize
15849991 50 Tests 50 tests
15879881 150 Tests 150 tests
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15849991 Supplier BD Biosciences™ Supplier No. 661414

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Automatically characterize, track, and report performance measurements of supported BD flow cytometers.

  • Use with BD Accuri C6 Plus, BD FACSLyric RUO, and BD FACSMelody.
  • Allow the software to automatically characterize, track, and report performance measurements of supported BD flow cytometers.
  • Used for instrument quality control (QC) to characterize, track, and report performance measurements of supported flow cytometers and for laser setup.
  • Dyed with fluorochromes that are excited by the cytometer's lasers.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store vials at 2°C–8°C and protect from light.
Includes One 3 mL vial at 50 tests per vial
No. of Tests 50 Tests
Stability The beads are stable until the date shown on the vial label when stored as directed. Do not use after the expiration date. After dilution, the beads are stable for 24 hours at 2°C–8°C or 8 hours at 15°C–25°C when protected from light.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.