missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 2 Light Gray Doors

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

Brand:  asecos™ 3049604130508

Code : NEW

Additional Details : Weight : 66.50000kg

 View more versions of this product

Product Code. 15283048

  • £1117.24 / Each
Estimated Shipment: 21-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

Alert:

For indoor use only


Includes: 3 shelves, 1 perforated insert, 1 bottom collecting sump

Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications

Specifications

1835 mm
Cabinet for chemicals
996 mm
Powder-coated textured
1050 mm
116.5 kg
Gray
520 mm
Wing, Fixed Window
2
3 x shelf, 1 x perforated insert, 1 x 33 litre bottom collecting sump (sheet steel galvanised)
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
493 mm
Steel
520 x 1055 x 1950 mm
493 x 996 x 1835 mm
Standard
1950 mm
3
DIN EN 16121/16122 conformity
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers