missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Crystallization Vessel

Product Code. 10132711
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
100 mL
350 mL
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10132711

missing translation for 'mfr': Kartell™ 0063400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of PTFE for good chemical, mechanical, and heat resistance. Kartell™ Crystallization Vessel is best suited for dissolutions and digestions with acids and corrosive agents.

  • Excellent chemical, mechanical and heat resistance
  • Can be used safely for continuous service from -270° C up to 250°C
  • Particularly suitable for dissolutions and digestions with acids and corrosive agents
  • Suitable for foodstuff

Specifications

Color White
Material PTFE
Capacity (Metric) 350 mL
Diameter (Metric) Outer 100mm
Height (Metric) 62.22mm
Product Type Crystallization Vessel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.